Beli Motor Operated Valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)
    Mulai

    Rp1.399.900

    Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)
    Deskripsi:
    - US series is direct-acting, conductive, and normally closed (NC) 2/2 way solenoid valve.- Able to be operated directly without pressure- Material PTFE is suitable for steam.
  2. Singer Valve Pressure Reducing Valve
    Mulai

    Rp38.999.900

    Singer Valve Pressure Reducing Valve
    Deskripsi:
    The 106-PR and 206-PR series pressure reducing valves are based on the 106-PG or 206-PG main valves.The pilot valves sense the downstream pressure through a connection at the valve outlet. Under flowing conditions, the pilot reacts to small changes in pressure to control the valve position by modulating the pressure above the diaphragm. The downstream pressure is maintained virtually steady at the pilot set-point.In typical pressure reducing applications, the standard port model 206-PR is often the best selection.
    atribut:
    • Minimum Flat Diaphragm (USGPM): 1
    • Maximum Continuius (USGPM): 125
  3. SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Mulai

    Rp9.199.900

    SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Deskripsi:
    Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis anda
    atribut:
    • Item Code: 192-2
    • Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
  4. Graco Pump Diaphragm Air Operated Husky 307 Series (Pompa Diafragma)
    Mulai

    Rp20.999.900

    Graco Pump Diaphragm Air Operated Husky 307 Series (Pompa Diafragma)
    Deskripsi:
    The Husky 307 air-operated diaphragm pump features a stall-free low pulsation air valve that provides a smooth and rapid changeover.
    atribut:
    • Air Exhaust Port Size (in): 3/8
    • Air Inlet Size (in): 1/4
    • Compatible Material: Antifreeze, Detergents, Motor Oil, Hydraulic Fluid, Cutting Oil, Water - Wastewater Treatment, Water, Ink
    • Connection Type: Threaded
    • Fluid Inlet Size (in): 3/8
    • Fluid Outlet Size (in): 3/8
    • Manifold Configuration: End Port
    • Manifold O-Ring Material: PTFE
    • Maximum Air Consumption (SCFM): 5.5
    • Maximum Cycle Rate (CPM): 330
    • Maximum Flow Rate (GPM): 6.5
    • Maximum Solid Size (in): 0.0625
    • Minimum Operating Temperature (°F): 40
  5. Graco Pump Diaphragm Air Operated Husky 1050 Series (Pompa Diafragma)
    Mulai

    Rp42.999.900

    Graco Pump Diaphragm Air Operated Husky 1050 Series (Pompa Diafragma)
    Deskripsi:
    The Husky 1050 air-operated diaphragm pump features a stall-free low pulsation air valve which provides a smooth and rapid changeover. The one-piece center section eliminates leaks and reduces maintenance on Husky pumps when compared to other diaphragm pumps.
    atribut:
    • Air Exhaust Port Size (in): 3/4
    • Air Inlet Size (in): 1/2
    • Fluid Inlet Size (in): 1
    • Fluid Outlet Size (in): 1
    • Maximum Cycle Rate (CPM): 280
    • Maximum Flow Rate (GPM): 50
    • Maximum Solid Size (in): 0.125
    • Power Source: Air
  6. YUKEN Solenoid Valve (Katup Solenoid)
    Mulai

    Rp1.099.900

    YUKEN Solenoid Valve (Katup Solenoid)
    Deskripsi:
    - Stable Operation with a strong magnet and spring force, the valves are tough against contamination and thus ensure a stable operation.- Usable in products of various standards CE/UL/CSA certified products are available.
  7. Yoshitake Air Vent Valve (Katup)
    41%
    Mulai

    Rp1.299.900

    Yoshitake Air Vent Valve (Katup)
    Deskripsi:
    -It is a stainless steel air vent that can be installed in a compact and slight space.-Excellent corrosion resistance and durability.-By attaching a vinyl hose to the coupling and guiding it to the drainage groove, it is possible to prevent water leakage even in the unlikely event of a failure.-The cap is tightened by vibration, and it can be prevented by setting a cap stopper for the exhaust obstruction that occurs.-It is a water conformity standard compliant product.
  8. SMC Solenoid Valve (SY) dia.4 One Touch (Katup Solenoid)
    Mulai

    Rp1.399.900

    SMC Solenoid Valve (SY) dia.4 One Touch (Katup Solenoid)
    atribut:
    • Coil Specifications: Standard
    • A/B Port Size: One-Touch Fitting For Φ4
    • Made To Order: Standard
    • Thread Type: Rc
  9. Yoshitake Pressure Reducing Valve (Steam) (PRV)
    Mulai

    Rp10.999.900

    Yoshitake Pressure Reducing Valve (Steam) (PRV)
    Deskripsi:
    -Pilot type pressure reducing valve pursuing high performance, high-quality and durability.-It conforms to the standard of SHASE-S106 pressure reducing valve (air conditioning and sanitary engineering society).-Applicable Fluid: Steam.-Building facilities, air conditioning equipment, industrial equipment.
    atribut:
    • Mounting Specs: 4 holes
    • LxW: 600x300mm
    • Hole Diameter: phi4mmx4 places
    • Mounting Method: Screw Lock (screw sold separately)
  10. Parker Hydraulic Directional Control Valve
    Mulai

    Rp3.499.900

    Parker Hydraulic Directional Control Valve
    Deskripsi:
    The directional control valve series D1VW in NG06 (CETOP 03 / NFPA D03) provides high functional limits up to 80 l/min in combination with a very low, energy-saving pressure drop due to optimized flow passages. The maximum pressure is 350 bar.A wide variety of spools and options allows to design an unlimited number of hydraulic circuits. The D1VW is available with a soft shift option for smooth operation. An additional orifice in the solenoid anchor dampens the shifting time.The D1VW*EE with explosion proof solenoids is based on the standard D1VW series. It is not only ATEX certified (explosion proof class is Ex e mb II T4 Gb for use in zone 1 and 2) but also equipped with IECEx compliant solenoids which are certified in accordance with IECEx standard for equipment class 2 G. All explosion proof solenoids are DC design. The valves for AC operate with integrated rectifier.Markets:- IndustrialApplications:- Suitable for general hydraulic applications
    atribut:
    • Function: 3-Way
    • Input Voltage (V): 24 DC
    • Protection Class: IP65
    • Actuation Type: Solenoid
    • Body Material: Cast iron
    • Connection Type: Connector as per EN 175301-803
    • For Fluid Type: Hydraulic oil according to DIN 51524
    • Maximum Flow Rate (L/minute): 70
    • Maximum Operating Pressure (psi): 5000
    • Maximum Operating Temperature: 60
    • Minimum Operating Temperature (°C): -25
    • Mounting Position: Unrestricted, preferably horizontal
    • Mounting Type: Subplate mounting
    • Operation Type: Direct
    • Port Connection: NG06 / CETOP 03
    • Product Series: Directional control valve
    • Seal Material: NBR
    • Solenoid Option: Standard
    • Spool Code: 020
    • Spool Position: 2 positions, spring offset in position b, operated in position a
  11. FESTO Solenoid Valve Air Classic (Katup Solenoid)
    Mulai

    Rp4.699.900

    FESTO Solenoid Valve Air Classic (Katup Solenoid)
    Deskripsi:
    - Compact universal valve - Connection technology via electrical connecting plate (E-box) - High flow rate relative to its size - In-line valves can be used as individual valves or manifold valves
    atribut:
    • Valve Size (mm): 5
    • Flow Direction: Non-reversible
    • Operating Pressure (bar): 2 to 10
    • Ambient Temperature (°C): -5 to 40
    • Valve Function: 5/2-way, Monostable
    • Actuation Type: Electric
    • Lap: Underlap
    • Manual override: Non-detenting
    • Mounting Position: Optional
    • Operating Pressure (MPa) : 0.2 to 1
    • Pilot Air Supply: Internal
    • Pneumatic working port: G1/8
    • Reset Method: Mechanical Spring
    • Sealing Principle: Soft
    • Standard Nominal Flow Rate (L/minute): 750
    • Symbol: 991035
    • Type of Piloting: Pilot actuated
    • Width (mm): 26
  12. Airtac Hand Lever Valve
    15%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp449.900

  13. JTC Oil Drain Tool Oil Pneumatic & Hand Operated Fluid Extractor (alat penguras oli)
    Mulai

    Rp5.499.900

    JTC Oil Drain Tool Oil Pneumatic & Hand Operated Fluid Extractor (alat penguras oli)
    atribut:
    • Air hose specifications: Hose: 10Φ × 1000L ・ 8Φ × 1500L ・ 6.5Φ × 1000L ・ 6Φ × 1000L
    • Included Accessories: With brake hose
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Tank Capacity (L) : 10
    • Working Air Pressure Range (MPa): 40~170psi,2.8~12kg/cm2,2.8~12BAR
  14. JTC One Man Operation-Valve Spring Compressor Kit
    Mulai

    Rp3.199.900

    JTC One Man Operation-Valve Spring Compressor Kit
    atribut:
    • Applicable: 12V, 16V, 20V, 24V engine
    • Valve Size (mm): 22
  15. YUKO Handy Vacuum/Pressure Pump
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.399.900

    YUKO Handy Vacuum/Pressure Pump
    Deskripsi:
    -By using the negative pressure of the vacuum pump, it is possible to inspect the EGR valve and check the control valve device etc. of the engine operated by the negative pressure.
    atribut:
    • Max Negative Pressure: -85kPa
    • Max Pressurization Pressure: 200kPa
    • Gauge Gradations (kPa): Negative Pressure 0 to -100 Pressurization 0 to 200
  16. YUKO Handy Vacuum/Pressure Pump
    Mulai

    Rp2.499.900

    YUKO Handy Vacuum/Pressure Pump
    Deskripsi:
    -By using the negative pressure of the vacuum pump, it is possible to inspect the EGR valve and check the control valve device etc. of the engine operated by the negative pressure.
    atribut:
    • Max Negative Pressure: -85kPa
    • Max Pressurization Pressure: -kPa
    • Gauge Gradations (kPa): 0 to -100
  17. ARO Pump Diaphragm Air Operated Double (Pompa Diafragma)
    Mulai

    Rp9.999.900

    ARO Pump Diaphragm Air Operated Double (Pompa Diafragma)
    Deskripsi:
    Part of our Compact Series of pumps, our 1/2inch classic pumps feature big performance in a small package. With flow rates up to 13 GPM (49.2 LPM) and a wide range of material and porting configurations.
Daftar Harga Motor Operated Valve Terbaru October 2026
Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)Rp1.399.900
Singer Valve Pressure Reducing ValveRp38.999.900
SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Rp9.199.900
Graco Pump Diaphragm Air Operated Husky 307 Series (Pompa Diafragma)Rp20.999.900
Graco Pump Diaphragm Air Operated Husky 1050 Series (Pompa Diafragma)Rp42.999.900
SMC Solenoid Valve (Katup Solenoid)Rp99.900
YAMADA Air Operated Grease Lubricator (Pompa Gemuk)Rp46.999.900
YUKEN Solenoid Valve (Katup Solenoid)Rp1.099.900
Yoshitake Air Vent Valve (Katup)Rp1.299.900
SMC Solenoid Valve (SY) dia.4 One Touch (Katup Solenoid)Rp1.399.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)